Cable, Communications, 500 Ft, Gray

CAROL| Zoro #: G1894794| Mfr #: C2538A.38.10

$258.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: Polyethylene
NEC Article: 725 Type CL2
Solid / Stranded: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894794 Mfr #: C2538A.38.10
Insulation Material: PolyethyleneNEC Article: 725 Type CL2
Solid / Stranded: StrandedTemp. Range: -4 Degrees to 167 Degrees F
Conductor Size: 14 AWGJacket Material: PVC
Jacket Color: GrayShielded / Unshielded: Shielded
Standards: UL Style 2106 (UL: 60 Degrees C, 600 V), NEC Article 725 Type CL2 (UL: 75 Degrees C), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, CSA CMH (CSA: 60 Degrees C), Passes CSA CMH Flame Test, CE: Low Voltage Directive (LVD) 2006/95/ECApplication: Recording Studios and Sound Stages, Broadcast and Sound Systems, Computers, Industrial Equipment Control, Suggested Voltage Rating 300 or 600 volts
Shielding Material: 100% Flexfoil Aluminum/Polyester, 25% OverlapLength: 500 ft.
Nominal Outside Dia.: 0.335"Item: Multi-Conductor
Number of Conductors: 2Cable Sub-Category: Multi-Conductor
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 2, Shielded, Length 500 ft., Jacket Color Gray, Conductor Size 14 AWG, Nominal Outside Dia. 0.335 In., Stranded, Shielding Material 100 Percent Flexfoil Aluminum/Polyester, 25 Percent Overlap, Insulation Material Polyethylene, Temp. Range -4 Degrees to 167 Degrees F

Reviews