KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coaxial Cable, 1000 ft., FEP

CAROL| Zoro #: G0723231| Mfr #: 495028.41.86

$513.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impedance: 75 ohms
Plenum Rated: Yes
Nominal Outside Dia.: 0.197"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723231 Mfr #: 495028.41.86
Impedance: 75 ohmsPlenum Rated: Yes
Nominal Outside Dia.: 0.197"Length: 1000 ft.
Conductor Size: 20 AWGCoaxial Cable Type: RG-59/U
Jacket Material: FEPCapacitance: 16.0 pf/ft.
Color: naturalItem: Coaxial Cable
Shielding: 95% Bare Copper BraidCountry of Origin (subject to change): China

Description

Coaxial Cable, Plenum Rated Yes, Coaxial Cable Type RG-59/U, Conductor Size 20 AWG, Impedance 75 Ohms, Length 1000 ft., Nominal Outside Dia. 0.197 In., Capacitance 16.0 pf/ft., Jacket Material FEP, Color Natural, Shielding 95 Percent Bare Copper Braid

Reviews