KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coaxial Cable, 75 Ohms, 500 ft., Black, PVC

CAROL| Zoro #: G0376074| Mfr #: C5775.38.01

$49.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Impedance: 75 ohms
Plenum Rated: No
Nominal Outside Dia.: 0.275"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376074 Mfr #: C5775.38.01
Impedance: 75 ohmsPlenum Rated: No
Nominal Outside Dia.: 0.275"Length: 500 Ft.
Conductor Size: 18 AWGCoaxial Cable Type: RG-6/U
Jacket Material: PVCCapacitance: 16.2 pf/ft.
Color: BlackItem: Coaxial Cable
Shielding: 100% Flexfoil, 60% Aluminum BraidCountry of Origin (subject to change): China

Description

Coaxial Cable, Plenum Rated No, Coaxial Cable Type RG-6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Length 500 ft., Nominal Outside Dia. 0.275 In., Capacitance 16.2 pf/ft., Jacket Material PVC, Color Black, Shielding 100 Percent Flexfoil, 60 Percent Aluminum Braid

Reviews