JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Coaxial Cable, RG-59/U, 20 AWG, 500 ft.

CAROL| Zoro #: G0953242| Mfr #: C3500.38.86

$213.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953242 Mfr #: C3500.38.86
Capacitance: 16.5 pf/ft.Jacket Material: PVC
Shielding: 95% Bare Copper BraidLength: 500 Ft.
Item: Coaxial CableColor: natural
Coaxial Cable Type: RG-59/UPlenum Rated: Yes
Nominal Outside Dia.: 0.201"Conductor Size: 20 AWG
Impedance: 75 ohmsCountry of Origin (subject to change): United States

Product Description

Coaxial Cable, Plenum Rated Yes, Coaxial Cable Type RG-59/U, Conductor Size 20 AWG, Impedance 75 Ohms, Length 500 ft., Nominal Outside Dia. 0.201 In., Capacitance 16.5 pf/ft., Jacket Material PVC, Color Natural, Shielding 95 Percent Bare Copper Braid

Product Reviews

Save 15%. Sign up for Z-mail.