Coaxial Cable, RG-59/U, 20 AWG, Natural, PVC

CAROL |Zoro #: G0610005|Mfr #: C3500.41.86

$712.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610005 Mfr #: C3500.41.86
Length: 1000 ft.Item: Coaxial Cable
Color: NaturalCoaxial Cable Type: RG-59/U
Plenum Rated: YesNominal Outside Dia.: 0.201"
Conductor Size: 20 AWGImpedance: 75 Ohms
Capacitance: 16.5 pf/ft.Jacket Material: PVC
Shielding: 95% Bare Copper BraidCountry of Origin (subject to change): China

Product Description

Coaxial Cable, Plenum Rated Yes, Coaxial Cable Type RG-59/U, Conductor Size 20 AWG, Impedance 75 Ohms, Length 1000 ft., Nominal Outside Dia. 0.201 In., Capacitance 16.5 pf/ft., Jacket Material PVC, Color Natural, Shielding 95 Percent Bare Copper Braid

Product Reviews

Save 15% when you sign up for Z-mail.