20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Coaxial Cable, RG-59/U, 22 AWG, 76 Ohms

CAROL| Zoro #: G2018676| Mfr #: C1103.38.01

$191.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018676 Mfr #: C1103.38.01
Plenum Rated: NoNominal Outside Dia.: 0.242"
Conductor Size: 22 AWGImpedance: 76 Ohms
Capacitance: 17.0 pf/ft.Jacket Material: PVC
Shielding: 95% Bare Copper BraidLength: 500 Ft.
Item: Coaxial CableColor: BLACK
Coaxial Cable Type: RG-59/UCountry of Origin (subject to change): United States

Product Description

Coaxial Cable, Plenum Rated No, Coaxial Cable Type RG-59/U, Conductor Size 22 AWG, Impedance 76 Ohms, Length 500 ft., Nominal Outside Dia. 0.242 In., Capacitance 17.0 pf/ft., Jacket Material PVC, Color Black, Shielding 95 Percent Bare Copper Braid

Product Reviews

Save 15%. Sign up for Z-mail.