KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coaxial Cable, RG-6/U, 18 AWG, White

CAROL| Zoro #: G0962534| Mfr #: C5775.41.02

$119.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impedance: 75 ohms
Plenum Rated: No
Nominal Outside Dia.: 0.275"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962534 Mfr #: C5775.41.02
Impedance: 75 ohmsPlenum Rated: No
Nominal Outside Dia.: 0.275"Length: 1000 ft.
Conductor Size: 18 AWGCoaxial Cable Type: RG-6/U
Jacket Material: PVCCapacitance: 16.2 pf/ft.
Color: WhiteItem: Coaxial Cable
Shielding: 100% Flexfoil, 60% Aluminum BraidCountry of Origin (subject to change): China

Description

Coaxial Cable, Plenum Rated No, Coaxial Cable Type RG-6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Length 1000 ft., Nominal Outside Dia. 0.275 In., Capacitance 16.2 pf/ft., Jacket Material PVC, Color White, Shielding 100 Percent Flexfoil, 60 Percent Aluminum Braid

Reviews