Coaxial Cable, RG-6/U, 500 ft., Black

CAROL| Zoro #: G2245826| Mfr #: C5761.38.01

$155.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245826 Mfr #: C5761.38.01
Item: Coaxial CableJacket Material: PVC
Coaxial Cable Type: RG-6/UPlenum Rated: No
Nominal Outside Dia.: 0.270"Conductor Size: 18 AWG
Impedance: 75 OhmsCapacitance: 16.2 pf/ft.
Shielding: 100% Foil, 95% Bare Copper BraidLength: 500 ft.
Color: BlackCountry of Origin (subject to change): United States

Product Description

Coaxial Cable, Plenum Rated No, Coaxial Cable Type RG-6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Length 500 ft., Nominal Outside Dia. 0.270 In., Capacitance 16.2 pf/ft., Jacket Material PVC, Color Black, Shielding 100 Percent Foil, 95 Percent Bare Copper Braid

Product Reviews

Save 15%. Sign up for Z-mail.