KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coaxial Cable, RG-6/U, 75 Ohms, Natural, PVC

CAROL| Zoro #: G1770447| Mfr #: C3521.41.86

$1483.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impedance: 75 ohms
Plenum Rated: Yes
Nominal Outside Dia.: 0.233"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770447 Mfr #: C3521.41.86
Impedance: 75 ohmsPlenum Rated: Yes
Nominal Outside Dia.: 0.233"Length: 1000 ft.
Conductor Size: 18 AWGCoaxial Cable Type: RG-6/U
Jacket Material: PVCCapacitance: 16.0 pf/ft.
Color: naturalItem: Coaxial Cable
Shielding: 100% Flexfoil, 95% Tinned Copper BraidCountry of Origin (subject to change): United States

Description

Coaxial Cable, Plenum Rated Yes, Coaxial Cable Type RG-6/U, Conductor Size 18 AWG, Impedance 75 Ohms, Length 1000 ft., Nominal Outside Dia. 0.233 In., Capacitance 16.0 pf/ft., Jacket Material PVC, Color Natural, Shielding 100 Percent Flexfoil, 95 Percent Tinned Copper Braid

Reviews