Comm Cable, Plenum, 22/4, 500 Ft.

CAROL| Zoro #: G2287853| Mfr #: E3004S.18.86

$139.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287853 Mfr #: E3004S.18.86
Item: Multi-ConductorLength: 500 ft.
Conductor Size: 22 AWGShielded / Unshielded: Unshielded
Standards: NEC Article 725 Type CL3P, NEC Article 800 Type CMP, California State Fire MarshallApplication: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Insulation Material: Flexguard (R) PVCNominal Outside Dia.: 0.129"
NEC Article: 800 Type CMPJacket Material: Flexguard (R) PVC
Jacket Color: GrayTemp. Range: 32 Degrees to 167 Degrees F
Number of Conductors: 4Plenum / Riser Rated: Plenum Rated
Solid / Stranded: StrandedCable Sub-Category: Fire Alarm/Life Safety/Security
Country of Origin (subject to change): United States

Product Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color Gray, Plenum Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.129 In., Stranded, Insulation Material Flexguard (R) PVC, Temp. Range 32 Degrees to 167 Degrees F, Standards NEC Article 725 Type CL3P, NEC Article 800 Type CMP, California State Fire Marshall, Jacket Material Flexguard (R) PVC, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.