Comm Cable, Riser, 16/2, 1000 Ft.

CAROL| Zoro #: G0454675| Mfr #: E1042S.30.10

$196.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Application: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Nominal Outside Dia.: 0.178"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454675 Mfr #: E1042S.30.10
Jacket Material: PVCApplication: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Nominal Outside Dia.: 0.178"Solid / Stranded: Stranded
Length: 1000 ft.Standards: RoHS Compliant Directive 2002/95/EC
Temp. Range: -4 Degrees to 167 Degrees FJacket Color: Gray
Plenum / Riser Rated: Riser RatedShielded / Unshielded: Unshielded
Cable Sub-Category: Multi-ConductorNEC Article: 725 Type CL3R, 800 Type CMR
Item: Multi-ConductorInsulation Material: Premium Grade S-R PVC
Conductor Size: 16 AWGNumber of Conductors: 2
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 2, Unshielded, Length 1000 ft., Jacket Color Gray, Riser Rated, Conductor Size 16 AWG, Nominal Outside Dia. 0.178 In., Stranded, Insulation Material Premium Grade S-R PVC, Temp. Range -4 Degrees to 167 Degrees F, Standards RoHS Compliant Directive 2002/95/EC, Jacket Material PVC, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, NEC Article 725 Type CL3R, 800 Type CMR

Reviews