LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Comm Cable, Riser, 18/4, 500 Ft.

CAROL| Zoro #: G2161652| Mfr #: E1504S.18.03

$152.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161652 Mfr #: E1504S.18.03
Solid / Stranded: SolidApplication: Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts
Item: Multi-ConductorJacket Color: Red
Shielding Material: NoneStandards: NEC Article 760 Type FPLR (UL: 75 Degrees C, 300 V), NEC Article 725 Type CL3R (UL: 75 Degrees C, 300 V), NEC Article 800 Type CMR (UL: 75 Degrees C, 300 V), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 1666 Flame Test, Suitable for use in the State of California
NEC Article: 760 Type FPLR, 725 Type CL3R, 800 Type CMRTemp. Range: -4 Degrees to 167 Degrees F
Plenum / Riser Rated: Riser RatedNumber of Conductors: 4
Length: 500 ft.Cable Sub-Category: Multi-Conductor
Insulation Material: Color-Coded S-R PVC (UL 1061)Shielded / Unshielded: Unshielded
Nominal Outside Dia.: 0.175"Conductor Size: 18 AWG
Jacket Material: PVCCountry of Origin (subject to change): United States

Product Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color Red, Riser Rated, Conductor Size 18 AWG, Nominal Outside Dia. 0.175 In., Solid, Shielding Material None, Insulation Material Color-Coded S-R PVC (UL 1061), Temp. Range -4 Degrees to 167 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.