Comm Cable, Riser, 18/8, 500 Ft.

CAROL| Zoro #: G2445563| Mfr #: E1508S.18.03

$288.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Unshielded
Nominal Outside Dia.: 0.230"
NEC Article: 760-61(b)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445563 Mfr #: E1508S.18.03
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.230"
NEC Article: 760-61(b)Temp. Range: -4 Degrees to 167 Degrees F
Length: 500 ft.Jacket Color: Red
Standards: California State Fire Marshall, UL 1666Conductor Size: 18 AWG
Plenum / Riser Rated: Riser RatedInsulation Material: PVC
Jacket Material: PVCShielding Material: None
Cable Sub-Category: Fire Alarm/Life Safety/SecuritySolid / Stranded: Solid
Application: Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 voltsNumber of Conductors: 8
Item: Multi-ConductorCountry of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 8, Unshielded, Length 500 ft., Jacket Color Red, Riser Rated, Conductor Size 18 AWG, Nominal Outside Dia. 0.230 In., Solid, Shielding Material None, Insulation Material PVC, Temp. Range -4 Degrees to 167 Degrees F, Standards California State Fire Marshall, UL 1666, Jacket Material PVC, Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 volts, NEC Article 760-61(b)

Reviews