KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Riser, 22/16, 500 Ft.

CAROL| Zoro #: G2012315| Mfr #: 4ERS4S.38.07

$687.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.430"
NEC Article: 800 Type CMR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012315 Mfr #: 4ERS4S.38.07
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.430"
NEC Article: 800 Type CMRTemp. Range: -4 Degrees to 140 Degrees F
Length: 500 ft.Jacket Color: Blue
Conductor Size: 18 and 22 AWGPlenum / Riser Rated: Riser Rated
Insulation Material: PVCJacket Material: PVC
Shielding Material: Choice Between All 4 Elements Shielded or Just The 3-Pair ShieldedCable Sub-Category: Multi-Conductor
Solid / Stranded: StrandedApplication: Security Systems, Access Control, Card Reader, Door Control, REX, Power-Limited Controls
Number of Conductors: 10Standards: NEC Article 800 Type CMR (UL), c(UL), RoHS Compliant Directive 2011/65/EU
Item: Multi-PairedCountry of Origin (subject to change): United States

Description

Multi-Paired, Number of Conductors 10, Shielded, Length 500 ft., Jacket Color Blue, Riser Rated, Conductor Size 18 and 22 AWG, Nominal Outside Dia. 0.430 In., Stranded, Shielding Material Choice Between All 4 Elements Shielded or Just The 3-Pair Shielded, Insulation Material PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards NEC Article 800 Type CMR (UL), c(UL), RoHS Compliant Directive 2011/65/EU, Jacket Material PVC

Reviews