HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Comm Cable, Riser, 22/2, 500 Ft.

CAROL| Zoro #: G1489984| Mfr #: C4408ST.18.17

$52.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: Semi-Rigid, Flame-Retardant PVC
NEC Article: 800 Type CMR/CMX-Indoor/Outdoor
Solid / Stranded: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489984 Mfr #: C4408ST.18.17
Insulation Material: Semi-Rigid, Flame-Retardant PVCNEC Article: 800 Type CMR/CMX-Indoor/Outdoor
Solid / Stranded: StrandedTemp. Range: -4 Degrees to 140 Degrees F
Conductor Size: 22 AWGJacket Material: PVC
Plenum / Riser Rated: Riser RatedJacket Color: Beige
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.125"
Standards: NEC Article 800 Type CMR/CMX-Indoor/Outdoor; UL Listed (60 Degrees C, 300 V), RoHS Compliant Directive 2011/65/EUApplication: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Shielding Material: NoneLength: 500 ft.
Item: Multi-ConductorNumber of Conductors: 2
Cable Sub-Category: Multi-ConductorCountry of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 2, Unshielded, Length 500 ft., Jacket Color Beige, Riser Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.125 In., Stranded, Shielding Material None, Insulation Material Semi-Rigid, Flame-Retardant PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards NEC Article 800 Type CMR/CMX-Indoor/Outdoor; UL Listed (60 Degrees C, 300 V), RoHS Compliant Directive 2011/65/EU, Jacket Material PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews