KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Riser, 22/4, 500 Ft.

CAROL| Zoro #: G2303393| Mfr #: C4412.18.17

$66.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Unshielded
Nominal Outside Dia.: 0.125"
NEC Article: 800 CMR/CMX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303393 Mfr #: C4412.18.17
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.125"
NEC Article: 800 CMR/CMXTemp. Range: -4 Degrees to 140 Degrees F
Length: 500 ft.Jacket Color: Beige
Conductor Size: 22 AWGPlenum / Riser Rated: Riser Rated
Insulation Material: PVCJacket Material: PVC
Cable Sub-Category: Fire Alarm/Life Safety/SecuritySolid / Stranded: Solid
Application: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 voltsNumber of Conductors: 4
Standards: NEC Article 800 CMR/CMXItem: Multi-Conductor
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color Beige, Riser Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.125 In., Solid, Insulation Material PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards NEC Article 800 CMR/CMX, Jacket Material PVC, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article 800 CMR/CMX

Reviews