Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Comm Cable, Riser, 22/4, 500 Ft.

CAROL| Zoro #: G0780595| Mfr #: C4412ST.25.02

$77.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Conductor Size: 22 AWG
Item: Multi-Conductor
Plenum / Riser Rated: Riser Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780595 Mfr #: C4412ST.25.02
Conductor Size: 22 AWGItem: Multi-Conductor
Plenum / Riser Rated: Riser RatedShielded / Unshielded: Unshielded
Cable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Application: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 voltsNumber of Conductors: 4
Jacket Color: WhiteNEC Article: 800 (Indoor/Outdoor)
Nominal Outside Dia.: 0.135"Temp. Range: -4 Degrees to 140 Degrees F
Length: 500 ft.Jacket Material: Low Temp Flame Retardant RVC
Insulation Material: Semi Rigid Flame Retardant PVCStandards: CMR/CMX NEC Article 800 (Indoor/Outdoor)
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color White, Riser Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.135 In., Stranded, Insulation Material Semi Rigid Flame Retardant PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor), Jacket Material Low Temp Flame Retardant RVC, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article 800 (Indoor/Outdoor)

Reviews