Comm Cable, Riser, 22/4, 500 Ft.

CAROL| Zoro #: G1160783| Mfr #: C4412ST.25.05

$85.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160783 Mfr #: C4412ST.25.05
Standards: CMR/CMX NEC Article 800 (Indoor/Outdoor)NEC Article: 800 (Indoor/Outdoor)
Application: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 voltsConductor Size: 22 AWG
Jacket Material: Low Temp Flame Retardant RVCPlenum / Riser Rated: Riser Rated
Jacket Color: YellowTemp. Range: -4 Degrees to 140 Degrees F
Solid / Stranded: StrandedNumber of Conductors: 4
Cable Sub-Category: Fire Alarm/Life Safety/SecurityLength: 500 ft.
Insulation Material: Semi Rigid Flame Retardant PVCItem: Multi-Conductor
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.135"
Country of Origin (subject to change): United States

Product Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color Yellow, Riser Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.135 In., Stranded, Insulation Material Semi Rigid Flame Retardant PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor), Jacket Material Low Temp Flame Retardant RVC, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article 800 (Indoor/Outdoor)

Product Reviews

Save 15%. Sign up for Z-mail.