Comm Cable, Riser, 22/4, 500 Ft.

CAROL| Zoro #: G0326855| Mfr #: C4412ST.25.10

$81.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326855 Mfr #: C4412ST.25.10
NEC Article: 800 (Indoor/Outdoor)Standards: CMR/CMX NEC Article 800 (Indoor/Outdoor)
Insulation Material: Semi Rigid Flame Retardant PVCJacket Color: Gray
Cable Sub-Category: Multi-ConductorItem: Multi-Conductor
Length: 500 ft.Conductor Size: 22 AWG
Application: Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 voltsNumber of Conductors: 4
Jacket Material: Low Temp Flame Retardant RVCSolid / Stranded: Stranded
Nominal Outside Dia.: 0.135"Plenum / Riser Rated: Riser Rated
Shielded / Unshielded: UnshieldedTemp. Range: -4 Degrees to 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Multi-Conductor, Number of Conductors 4, Unshielded, Length 500 ft., Jacket Color Gray, Riser Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.135 In., Stranded, Insulation Material Semi Rigid Flame Retardant PVC, Temp. Range -4 Degrees to 140 Degrees F, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor), Jacket Material Low Temp Flame Retardant RVC, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article 800 (Indoor/Outdoor)

Product Reviews

Save 15%. Sign up for Z-mail.