Comm Cable, Shielded, 18/6, 1000 Ft.


$1162.22 /ea
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: BlackNominal Outside Dia.: 0.370"Shielded / Unshielded: ShieldedMulti-Conductor, Number of Conductors 6, Shielded, Length 1000 ft., Jacket Color Black, Conductor Size 18 AWG, Nominal Outside Dia. 0.370 In., Stranded, Shielding Material Braid, Insulation Material Rubber, Temp. Range -4 Degrees to 140 Degrees F, Standards RoHS Compliant, Jacket Material Rubber, Application Control Circuits, Broadcast and Studio Applications, Audio Interconnets, Suggested Voltage Rating 300 volts
Specifications
Zoro #: G1687987 Mfr #: C1206.41.01 | |
Jacket Color: Black | Nominal Outside Dia.: 0.370" |
Shielded / Unshielded: Shielded | Solid / Stranded: Stranded |
Jacket Material: Rubber | Application: Control Circuits, Broadcast and Studio Applications, Audio Interconnets, Suggested Voltage Rating 300 volts |
Item: Multi-Conductor | Length: 1000 ft. |
Shielding Material: Braid | Temp. Range: -4 Degrees to 140 Degrees F |
Cable Sub-Category: Multi-Conductor | Insulation Material: Rubber |
Number of Conductors: 6 | Standards: RoHS Compliant |
Conductor Size: 18 AWG | Country of Origin (subject to change): United States |
Description
Multi-Conductor, Number of Conductors 6, Shielded, Length 1000 ft., Jacket Color Black, Conductor Size 18 AWG, Nominal Outside Dia. 0.370 In., Stranded, Shielding Material Braid, Insulation Material Rubber, Temp. Range -4 Degrees to 140 Degrees F, Standards RoHS Compliant, Jacket Material Rubber, Application Control Circuits, Broadcast and Studio Applications, Audio Interconnets, Suggested Voltage Rating 300 volts