KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Shielded, 22/2, 1000 Ft.

CAROL| Zoro #: G1104853| Mfr #: C3158.41.86

$221.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.127"
NEC Article: 725/800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104853 Mfr #: C3158.41.86
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.127"
NEC Article: 725/800Temp. Range: 32 Degrees to 167 Degrees F
Length: 1000 ft.Jacket Color: Natural
Standards: NEC Article 725 (UL: 75 Degrees C, 150V) NEC Article 800 (UL: 75 Degrees C, 300V) Designed to meet NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum ApplicationsConductor Size: 22 AWG
Plenum / Riser Rated: Plenum RatedInsulation Material: PVC
Jacket Material: PVCShielding Material: Foil
Cable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Application: Intercom Systems, Background Music, Audio Systems, Power-limited Control Cables, Suggested Voltage Rating 150 voltsNumber of Conductors: 2
Item: Multi-ConductorCountry of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 2, Shielded, Length 1000 ft., Jacket Color Natural, Plenum Rated, Conductor Size 22 AWG, Nominal Outside Dia. 0.127 In., Stranded, Shielding Material Foil, Insulation Material PVC, Temp. Range 32 Degrees to 167 Degrees F, Standards NEC Article 725 (UL: 75 Degrees C, 150V) NEC Article 800 (UL: 75 Degrees C, 300V) Designed to meet NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications, Jacket Material PVC

Reviews