KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Shielded, 24/15, 500 Ft.

CAROL| Zoro #: G2445055| Mfr #: C0746A.38.10

$415.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.276"
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445055 Mfr #: C0746A.38.10
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.276"
Temp. Range: -4 Degrees to 176 Degrees FLength: 500 ft.
Jacket Color: GrayConductor Size: 24 AWG
Jacket Material: PVCCable Sub-Category: Multi-Conductor
Solid / Stranded: StrandedApplication: Computer Interconnections, Data Transmission, Control Circuits, Industrial Equipment Control, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts
Number of Conductors: 15Standards: FT4, 2464
Insulation Material: Premium Semi-Rigid PVCItem: Multi-Conductor
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 15, Shielded, Length 500 ft., Jacket Color Gray, Conductor Size 24 AWG, Nominal Outside Dia. 0.276 In., Stranded, Insulation Material Premium Semi-Rigid PVC, Temp. Range -4 Degrees to 176 Degrees F, Standards FT4, 2464, Jacket Material PVC, Application Computer Interconnections, Data Transmission, Control Circuits, Industrial Equipment Control, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts

Reviews