PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Comm Cable, Shielded, 24/4, 500 Ft.

CAROL| Zoro #: G2149147| Mfr #: C0890A.18.10

$153.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149147 Mfr #: C0890A.18.10
Application: Computers, Industrial Equipment, Data Transmission, Control Circuits, Low Capacitance Requirements, Suitable for EIA RS-485 Applications, Suggested Voltage Rating 30 voltsStandards: NEC Article 800 Type CMR (UL: 75 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 70, 000 BTU Vertical Tray Flame Test, Passes CSA CMG Flame Test, CE: Low Voltage Directive (LVD) 2006/95/EC
NEC Article: 800 Type CMShielding Material: 100% Flexfoil Aluminum/Polyester, 25% Overlap
Insulation Material: Color-Coded PolyethyleneItem: Multi-Paired
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.247"
Conductor Size: 24 AWGJacket Material: PVC
Jacket Color: GrayTemp. Range: -4 Degrees to 167 Degrees F
Solid / Stranded: StrandedNumber of Conductors: 2
Cable Sub-Category: Multi-PairedLength: 500 ft.
Country of Origin (subject to change): United States

Product Description

Multi-Paired, Number of Conductors 2, Shielded, Length 500 ft., Jacket Color Gray, Conductor Size 24 AWG, Nominal Outside Dia. 0.247 In., Stranded, Shielding Material 100 Percent Flexfoil Aluminum/Polyester, 25 Percent Overlap, Insulation Material Color-Coded Polyethylene, Temp. Range -4 Degrees to 167 Degrees F

Product Reviews