KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Shielded, 24/6, 500 Ft.

CAROL| Zoro #: G1567352| Mfr #: C0901A.18.10

$202.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.261"
Temp. Range: -4 Degrees to 167 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567352 Mfr #: C0901A.18.10
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.261"
Temp. Range: -4 Degrees to 167 Degrees FLength: 500 ft.
Jacket Color: GrayConductor Size: 24 AWG
Jacket Material: PVCShielding Material: Foil
Cable Sub-Category: Multi-PairedSolid / Stranded: Stranded
Application: Computers, Industrial Equipment, Data Transmission, Control Circuits, Low Capacitance Requirements, Suitable for EIA RS-485 Applications, Suggested Voltage Rating 30 voltsNumber of Conductors: 6
Standards: FT1, 2448Insulation Material: Premium Semi-Rigid PVC
Item: Multi-PairedCountry of Origin (subject to change): United States

Description

Multi-Paired, Number of Conductors 6, Shielded, Length 500 ft., Jacket Color Gray, Conductor Size 24 AWG, Nominal Outside Dia. 0.261 In., Stranded, Shielding Material Foil, Insulation Material Premium Semi-Rigid PVC, Temp. Range -4 Degrees to 167 Degrees F, Standards FT1, 2448, Jacket Material PVC, Application Computers, Industrial Equipment, Data Transmission, Control Circuits, Low Capacitance Requirements, Suitable for EIA RS-485 Applications, Suggested Voltage Rating 30 volts

Reviews