Comm Cable, Shielded, Plenum, 20/2, 1000 Ft

CAROL| Zoro #: G1294194| Mfr #: E2122S.41.86

$330.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.143"
NEC Article: 725 Type CL3R, 800 Type CMR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294194 Mfr #: E2122S.41.86
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.143"
NEC Article: 725 Type CL3R, 800 Type CMRTemp. Range: -4 Degrees to 167 Degrees F
Length: 1000 ft.Jacket Color: Natural
Standards: RoHS Compliant Directive 2002/95/ECConductor Size: 20 AWG
Plenum / Riser Rated: Plenum RatedInsulation Material: Premium Grade S-R PVC
Jacket Material: PVCShielding Material: Foil
Cable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Application: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 voltsNumber of Conductors: 2
Item: Multi-ConductorCountry of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 2, Shielded, Length 1000 ft., Jacket Color Natural, Plenum Rated, Conductor Size 20 AWG, Nominal Outside Dia. 0.143 In., Stranded, Shielding Material Foil, Insulation Material Premium Grade S-R PVC, Temp. Range -4 Degrees to 167 Degrees F, Standards RoHS Compliant Directive 2002/95/EC, Jacket Material PVC, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts

Reviews