KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comm Cable, Unshielded, 18/19, 100 Ft.

CAROL| Zoro #: G2211456| Mfr #: C2424A.12.10

$220.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shielded / Unshielded: Unshielded
Nominal Outside Dia.: 0.469"
Temp. Range: -4 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211456 Mfr #: C2424A.12.10
Shielded / Unshielded: UnshieldedNominal Outside Dia.: 0.469"
Temp. Range: -4 Degrees to 176 Degrees FLength: 100 ft.
Jacket Color: GrayConductor Size: 18 AWG
Jacket Material: PVCCable Sub-Category: Multi-Conductor
Solid / Stranded: StrandedApplication: Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts
Number of Conductors: 19Standards: E60233/LL69381
Insulation Material: Premium Semi-Rigid PVCItem: Multi-Conductor
Country of Origin (subject to change): United States

Description

Multi-Conductor, Number of Conductors 19, Unshielded, Length 100 ft., Jacket Color Gray, Conductor Size 18 AWG, Nominal Outside Dia. 0.469 In., Stranded, Insulation Material Premium Semi-Rigid PVC, Temp. Range -4 Degrees to 176 Degrees F, Standards E60233/LL69381, Jacket Material PVC, Application Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts

Reviews