BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Comm Cable, Unshielded, 16/2, 500 Ft.

CAROL| Zoro #: G1281271| Mfr #: C2405A.38.10

$179.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Solid / Stranded: StrandedNominal Outside Dia.: 0.260"NEC Article: 725 Type CL3, 800 Type CM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281271 Mfr #: C2405A.38.10
Solid / Stranded: StrandedNominal Outside Dia.: 0.260"
NEC Article: 725 Type CL3, 800 Type CMTemp. Range: -4 Degrees to 176 Degrees F
Conductor Size: 16 AWGJacket Color: Gray
Cable Sub-Category: Multi-ConductorNumber of Conductors: 2
Length: 500 ft.Item: Power Limited and Communication Cable
Insulation Material: Color-Coded PVCShielded / Unshielded: Unshielded
Application: Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 voltsStandards: NEC Article 725 Type CL3 (UL: 75 Degrees C), NEC Article 800 Type CM (UL: 75 Degrees C), UL Style 2464 (UL: 80 Degrees C, 300 V), UL Style 2587 (UL: 90 Degrees C, 600 V), CSA CMG (CSA: 60 Degrees C), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 70,000 BTUVertical Tray Flame Test, Passes CSA CMG Flame Test, CE: Low Voltage Directive (LVD) 2006/95/EC
Shielding Material: NoneJacket Material: PVC
Country of Origin (subject to change): United States

Description

Power Limited and Communication Cable, Fire Rating - Data Cable Commercial, Shielded No, Total Number of Conductors - Data Cable 2 (1 Pair), Conductor Size - Data Cable 16 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Audio Systems, Control Systems, Electronic Circuits, Suggested Voltage Rating - Data Cable 300V, NEC Article and Type 725 CL3; 800 CM, Package Type - Data Cable Reel in a Box

Reviews