BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Comm Cable, Unshielded, 22/2, 500 Ft.

CAROL| Zoro #: G1420587| Mfr #: C6348A.18.10

$70.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Solid / Stranded: StrandedNominal Outside Dia.: 0.130"NEC Article: 800, CM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420587 Mfr #: C6348A.18.10
Solid / Stranded: StrandedNominal Outside Dia.: 0.130"
NEC Article: 800, CMTemp. Range: -4 Degrees to 176 Degrees F
Conductor Size: 22 AWGJacket Color: Gray
Cable Sub-Category: Multi-ConductorNumber of Conductors: 2
Length: 500 ft.Item: Communication Cable
Insulation Material: Premium Semi-Rigid PVCShielded / Unshielded: Unshielded
Application: Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 voltsStandards: E60233/LL69381
Shielding Material: NoneJacket Material: PVC
Country of Origin (subject to change): United States

Description

Communication Cable, Fire Rating - Data Cable Commercial, Shielded No, Total Number of Conductors - Data Cable 2 (0 Pair), Conductor Size - Data Cable 22 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Audio Systems, Computer Systems, Control Systems, NEC Article and Type 800 CM, Package Type - Data Cable Spool

Reviews