Comm Cable, Shielded, 20/3, 500 Ft.

CAROL| Zoro #: G0860124| Mfr #: C2525A.18.10

$159.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVCCable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860124 Mfr #: C2525A.18.10
Jacket Material: PVCCable Sub-Category: Multi-Conductor
Solid / Stranded: StrandedNEC Article: 800, CM
Insulation Material: Premium Grade PolyethyleneLength: 500 ft.
Shielded / Unshielded: ShieldedItem: Communication Cable
Jacket Color: GrayConductor Size: 20 AWG
Number of Conductors: 3Temp. Range: -4 Degrees to 167 Degrees F
Application: Recording Studios and Sound Stages, Broadcast and Sound Systems, Computers, Industrial Equipment Control, Suggested Voltage Rating 300 voltsNominal Outside Dia.: 0.213"
Country of Origin (subject to change): United States

Description

Communication Cable, Fire Rating - Data Cable Commercial, Shielded Yes, Total Number of Conductors - Data Cable 3 (0 Pair), Conductor Size - Data Cable 20 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Suggested Voltage Rating - Data Cable 300V, NEC Article and Type 800 CM, Package Type - Data Cable Spool

Reviews