BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Comm Cable, Shielded, 22/4, 500 Ft.

CAROL| Zoro #: G0729985| Mfr #: C2523A.38.10

$164.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Solid / Stranded: StrandedNominal Outside Dia.: 0.213"NEC Article: 800, CM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729985 Mfr #: C2523A.38.10
Solid / Stranded: StrandedNominal Outside Dia.: 0.213"
NEC Article: 800, CMTemp. Range: -4 Degrees to 167 Degrees F
Conductor Size: 22 AWGJacket Color: Gray
Cable Sub-Category: Multi-ConductorNumber of Conductors: 4
Length: 500 ft.Item: Communication Cable
Insulation Material: Premium Grade PolyethyleneShielded / Unshielded: Shielded
Application: Recording Studios and Sound Stages, Broadcast and Sound Systems, Computers, Industrial Equipment Control, Suggested Voltage Rating 300 voltsShielding Material: Foil
Jacket Material: PVCCountry of Origin (subject to change): United States

Description

Communication Cable, Fire Rating - Data Cable Commercial, Shielded Yes, Total Number of Conductors - Data Cable 4 (0 Pair), Conductor Size - Data Cable 22 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Suggested Voltage Rating - Data Cable 300V, NEC Article and Type 800 CM, Package Type - Data Cable Reel in a Box

Reviews