BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Comm Cable, Shielded, Riser, 18/2, 500 Ft.

CAROL| Zoro #: G0555247| Mfr #: E2032S.18.10

$106.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Solid / Stranded: StrandedNominal Outside Dia.: 0.164"NEC Article: 725 Type CL3R, 800 Type CMR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555247 Mfr #: E2032S.18.10
Solid / Stranded: StrandedNominal Outside Dia.: 0.164"
NEC Article: 725 Type CL3R, 800 Type CMRTemp. Range: -4 Degrees to 167 Degrees F
Conductor Size: 18 AWGJacket Color: Gray
Cable Sub-Category: Fire Alarm/Life Safety/SecurityNumber of Conductors: 2
Length: 500 ft.Item: Power Limited and Communication Cable
Plenum / Riser Rated: Riser RatedInsulation Material: Premium Grade S-R PVC
Shielded / Unshielded: ShieldedApplication: Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Standards: RoHS Compliant Directive 2002/95/ECShielding Material: Foil
Jacket Material: PVCCountry of Origin (subject to change): United States

Description

Power Limited and Communication Cable, Fire Rating - Data Cable Riser, Shielded Yes, Total Number of Conductors - Data Cable 2 (0 Pair), Conductor Size - Data Cable 18 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Alarm Systems, Audio Systems, Control Systems, NEC Article and Type 725 CL3R; 800 CMR, Package Type - Data Cable Reel in a Box

Reviews