BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Comm Cable, Shielded, Riser, 14/4, 1000 Ft.

CAROL| Zoro #: G1183165| Mfr #: E2534S.41.03

$840.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.253"Shielded / Unshielded: ShieldedItem: Fire Alarm Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183165 Mfr #: E2534S.41.03
Nominal Outside Dia.: 0.253"Shielded / Unshielded: Shielded
Item: Fire Alarm CableStandards: California State Fire Marshall
Cable Sub-Category: Fire Alarm/Life Safety/SecurityShielding Material: Foil
Length: 1000 ft.Conductor Size: 14 AWG
Temp. Range: -4 Degrees to 167 Degrees FJacket Material: Premium Grade S-R PVC
Jacket Color: RedSolid / Stranded: Solid
NEC Article: 760 Type FPLRInsulation Material: Premium Grade S-R PVC
Plenum / Riser Rated: Riser RatedNumber of Conductors: 4
Application: Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms, Fire Protective Circuits, Suggested Voltage Rating 300 voltsCountry of Origin (subject to change): United States

Description

Fire Alarm Cable, Fire Rating - Data Cable Riser, Shielded Yes, Total Number of Conductors - Data Cable 4 (0 Pair), Conductor Size - Data Cable 14 AWG, Solid / Stranded Solid, Jacket Color Red, Spool Length 1000 ft., Application - Communication Cable Alarm Systems, Audio Systems, NEC Article and Type 760 FPLR, Package Type - Data Cable Reel in a Box

Reviews