25 ft. 12/3 Extension Cord SJOW

CAROL| Zoro #: G0558415| Mfr #: 06225.61.06

$62.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558415 Mfr #: 06225.61.06
Max. Amps: 15Power Indicator: No
Jacket Color: GreenShape: Round
Watts: 1875Indoor/Outdoor: Indoor, Outdoor
NEMA Receptacle Configuration: 5-15RJacket Material: Rubber
Standards: UL, OSHA AcceptableNumber of Outlets: 1
Item: Extension CordNEC Cord Designation: SJOW
Description/Special Features: Bonded Ends, Personal Identification SystemVoltage: 125
NEMA Plug Configuration: 5-15PTemp. Range: -40 Degrees to 194 Degrees F
Cord Length: 25 ft.Gauge/Conductor: 12/3
Country of Origin (subject to change): China

Product Description

Extension Cord, Indoor, Outdoor, Cord Length 25 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material Rubber, NEC Cord Designation SJOW, Green, Round, Temp. Range -40 Degrees to 194 Degrees F, Power Indicator No

Product Reviews

Save 15%. Sign up for Z-mail.