Shop Alternate Products
This Product is Discontinued
Carol
Hookup Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft., PVC Insulation (Discontinued)
Mfr # 76832.18.10
Zoro # G1544785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 10 AWG
- Length 500 ft
- Voltage 600V
- Insulation Material PVC