HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hookup Wire, 10 AWG, 30 Amps, Green, 500 ft.

CAROL| Zoro #: G2437556| Mfr #: 76832.18.06

$170.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.179"
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Max. Amps: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437556 Mfr #: 76832.18.06
Nominal Outside Dia.: 0.179"Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Max. Amps: 30Insulation Material: PVC
Spool Length: 500 ft.Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Wire Size: 10 AWGItem: Hookup Wire
Voltage: 600Stranded / Solid: Stranded
Wire Type: MTW, TFF, AWM, TEWWire Color: Green
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 10 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Green, Nominal Outside Dia. 0.179 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 30, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews