Shop Alternate Products
This Product is Discontinued
Carol
Hookup Wire, AWM, MTW, TEW, TFF, 10 AWG, 500 ft., PVC Insulation (Discontinued)
Mfr # 76832.18.05
Zoro # G0668866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trade Designation AWM, MTW, TEW, TFF
- Wire Size 10 AWG
- Length 500 ft.
- Voltage 600
- Insulation Material PVC