Hookup Wire, AWM, MTW, TEW, TFF, 12 AWG, White, Stranded, 500 ft (Discontinued)
- Mfr # 76822.R8.02
- Zoro # G1027284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76822.R8.02
Zoro #
G1027284
UPC #
079407000609
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.155"
Spool Length
500 ft.
Length (Straight Wireway)
500 ft
Details
Item
Hookup Wire
Trade Designation
AWM, MTW, TEW, TFF
Wire Color
White
Jacket Color
White
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600
Temp. Rating
MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Standards
UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Wire Type
MTW, TFF, AWM, TEW
Stranded / Solid
Stranded
Temp. Range
MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Max. Amps
20
Stranding
19 x 0.0185"
Description
Hookup Wire, Wire Size 12 AWG, Length 500 ft., Trade Designation AWM, MTW, TEW, TFF, Wire Color White, Nominal Outside Dia. 0.16 In., Voltage 600V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 19 x 0.0185 In., Jacket Color White, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.