BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hookup Wire, 14 AWG, Green, 100 ft.

CAROL| Zoro #: G2235195| Mfr #: C2105A.12.06

$44.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spool Length: 100 ft.Voltage: 600Nominal Outside Dia.: 0.141"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235195 Mfr #: C2105A.12.06
Spool Length: 100 ft.Voltage: 600
Nominal Outside Dia.: 0.141"Wire Size: 14 AWG
Temp. Range: -22 Degrees F to 221 Degrees FStranded / Solid: Stranded
Item: Hookup WireWire Color: Green
Insulation Material: Color-Coded PVCWire Type: UL 1015, CSA TEW
Standards: UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 14 AWG, Spool Length 100 ft., Wire Type UL 1015, CSA TEW, Wire Color Green, Nominal Outside Dia. 0.141 In., Voltage 600, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -22 Degrees F to 221 Degrees F, Stranding 41/30, Fully Annealed Tinned Copper, Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews