KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hookup Wire, 14 AWG, Yellow, 500 ft.

CAROL| Zoro #: G1674084| Mfr #: 76812.R8.05

$85.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: PVC
Voltage: 600
Nominal Outside Dia.: 0.136"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674084 Mfr #: 76812.R8.05
Insulation Material: PVCVoltage: 600
Nominal Outside Dia.: 0.136"Wire Type: MTW, TFF, AWM, TEW
Wire Size: 14 AWGStranded / Solid: Stranded
Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees FItem: Hookup Wire
Max. Amps: 15Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Wire Color: YellowSpool Length: 500 ft.
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 14 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Yellow, Nominal Outside Dia. 0.136 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 15, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews