Hookup Wire, 16 AWG, 8 Amps, Pink, 500 ft.

CAROL| Zoro #: G1723933| Mfr #: 76512.18.13

$68.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Material: PVC
Voltage: 600
Nominal Outside Dia.: 0.123"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723933 Mfr #: 76512.18.13
Insulation Material: PVCVoltage: 600
Nominal Outside Dia.: 0.123"Wire Type: MTW, TFF, AWM, TEW
Wire Size: 16 AWGStranded / Solid: Stranded
Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees FItem: Hookup Wire
Max. Amps: 8Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Wire Color: PinkSpool Length: 500 ft.
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 16 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Pink, Nominal Outside Dia. 0.123 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 8, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews