SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hookup Wire, 16 AWG, 8 Amps, Yellow, 500 ft.

CAROL| Zoro #: G2242685| Mfr #: 76512.18.05

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.123"Stranded / Solid: StrandedVoltage: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242685 Mfr #: 76512.18.05
Nominal Outside Dia.: 0.123"Stranded / Solid: Stranded
Voltage: 600Spool Length: 500 ft.
Wire Color: YellowWire Type: MTW, TFF, AWM, TEW
Max. Amps: 8Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame TestWire Size: 16 AWG
Insulation Material: PVCItem: Hookup Wire
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 16 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Yellow, Nominal Outside Dia. 0.123 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 8, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 26/30, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews