KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hookup Wire, 16 AWG, Blue, 100 ft.

CAROL| Zoro #: G0970934| Mfr #: C2104A.12.07

$27.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Type: UL 1015, CSA TEW
Nominal Outside Dia.: 0.124"
Spool Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970934 Mfr #: C2104A.12.07
Wire Type: UL 1015, CSA TEWNominal Outside Dia.: 0.124"
Spool Length: 100 ft.Temp. Range: -22 Degrees F to 221 Degrees F
Stranded / Solid: StrandedWire Size: 16 AWG
Insulation Material: Color-Coded PVCWire Color: Blue
Voltage: 600Item: Hookup Wire
Standards: UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 16 AWG, Spool Length 100 ft., Wire Type UL 1015, CSA TEW, Wire Color Blue, Nominal Outside Dia. 0.124 In., Voltage 600, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -22 Degrees F to 221 Degrees F, Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews