PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hookup Wire, 16 AWG, Light Blue, 500 ft.

CAROL| Zoro #: G2224756| Mfr #: 76512.18.16

$63.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600Nominal Outside Dia.: 0.123"Spool Length: 500 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224756 Mfr #: 76512.18.16
Voltage: 600Nominal Outside Dia.: 0.123"
Spool Length: 500 ft.Wire Size: 16 AWG
Max. Amps: 8Item: Hookup Wire
Wire Color: Light BlueInsulation Material: PVC
Stranded / Solid: StrandedWire Type: MTW, TFF, AWM, TEW
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame TestTemp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 16 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Light Blue, Nominal Outside Dia. 0.123 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 8, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 26/30, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews