Hookup Wire, 18 AWG, 6 Amps, Brown, 500 ft.

CAROL| Zoro #: G1928595| Mfr #: 76502.18.08

$45.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928595 Mfr #: 76502.18.08
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame TestStranded / Solid: Stranded
Insulation Material: PVCWire Type: MTW, TFF, AWM, TEW
Item: Hookup WireVoltage: 600
Spool Length: 500 ft.Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Wire Color: BrownNominal Outside Dia.: 0.110"
Wire Size: 18 AWGMax. Amps: 6
Country of Origin (subject to change): United States

Product Description

Hookup Wire, Wire Size 18 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Brown, Nominal Outside Dia. 0.110 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 6, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.