BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hookup Wire, 18 AWG, 6 Amps, Orange, 500 ft.

CAROL| Zoro #: G1798307| Mfr #: 76502.18.04

$44.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spool Length: 500 ft.Max. Amps: 6Wire Size: 18 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798307 Mfr #: 76502.18.04
Spool Length: 500 ft.Max. Amps: 6
Wire Size: 18 AWGVoltage: 600
Nominal Outside Dia.: 0.110"Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Stranded / Solid: StrandedItem: Hookup Wire
Wire Color: OrangeInsulation Material: PVC
Wire Type: MTW, TFF, AWM, TEWStandards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Orange, Nominal Outside Dia. 0.110 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 6, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 16/30, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews