KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hookup Wire, 18 AWG, 6 Amps, Red, 500 ft.

CAROL| Zoro #: G1640527| Mfr #: 76502.18.03

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps: 6
Wire Type: MTW, TFF, AWM, TEW
Nominal Outside Dia.: 0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640527 Mfr #: 76502.18.03
Max. Amps: 6Wire Type: MTW, TFF, AWM, TEW
Nominal Outside Dia.: 0.110"Temp. Range: MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Stranded / Solid: StrandedWire Size: 18 AWG
Insulation Material: PVCWire Color: Red
Voltage: 600Spool Length: 500 ft.
Standards: UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame TestItem: Hookup Wire
Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 500 ft., Wire Type MTW, TFF, AWM, TEW, Wire Color Red, Nominal Outside Dia. 0.110 In., Voltage 600, Insulation Material PVC, Stranded / Solid Stranded, Max. Amps 6, Temp. Range MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Reviews