KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hookup Wire, 18 AWG, Orange, 100 ft.

CAROL| Zoro #: G1508875| Mfr #: C2064A.12.04

$26.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Type: UL 1007, UL 1569, CSA TR-64
Nominal Outside Dia.: 0.080"
Spool Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508875 Mfr #: C2064A.12.04
Wire Type: UL 1007, UL 1569, CSA TR-64Nominal Outside Dia.: 0.080"
Spool Length: 100 ft.Temp. Range: -4 Degrees to 221 Degrees F
Stranded / Solid: StrandedWire Size: 18 AWG
Insulation Material: Color-Coded PVCWire Color: Orange
Voltage: 300Item: Hookup Wire
Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Orange, Nominal Outside Dia. 0.080 In., Voltage 300, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews