PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hookup Wire, 18 AWG, Red, 100 ft.

CAROL| Zoro #: G0743775| Mfr #: C2103A.12.03

$26.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.112"Item: Hookup WireInsulation Material: Color-Coded PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743775 Mfr #: C2103A.12.03
Nominal Outside Dia.: 0.112"Item: Hookup Wire
Insulation Material: Color-Coded PVCWire Color: Red
Wire Size: 18 AWGStranded / Solid: Stranded
Temp. Range: -22 Degrees F to 221 Degrees FStandards: UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Wire Type: UL 1015, CSA TEWVoltage: 600
Spool Length: 100 ft.Country of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 100 ft., Wire Type UL 1015, CSA TEW, Wire Color Red, Nominal Outside Dia. 0.112 In., Voltage 600, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -22 Degrees F to 221 Degrees F, Stranding 16/30, Fully Annealed Tinned Copper, Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews