BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hookup Wire, 18 AWG, Yellow, 100 ft.

CAROL| Zoro #: G0590861| Mfr #: C2064A.12.05

$24.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Color: YellowStranded / Solid: StrandedVoltage: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590861 Mfr #: C2064A.12.05
Wire Color: YellowStranded / Solid: Stranded
Voltage: 300Nominal Outside Dia.: 0.080"
Item: Hookup WireSpool Length: 100 ft.
Standards: UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame TestWire Type: UL 1007, UL 1569, CSA TR-64
Temp. Range: -4 Degrees to 221 Degrees FInsulation Material: Color-Coded PVC
Wire Size: 18 AWGCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Yellow, Nominal Outside Dia. 0.080 In., Voltage 300, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Stranding 16/30, Fully Annealed Tinned Copper, Standards UL Style 1569 (UL 221 Degrees F, 300V); CSA TR-64: 194 Degrees F, 300V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews