KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hookup Wire, 20 AWG, Blue, 100 ft.

CAROL| Zoro #: G1451904| Mfr #: C2040A.12.07

$17.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Type: UL 1007, UL 1569, CSA TR-64
Nominal Outside Dia.: 0.070"
Spool Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451904 Mfr #: C2040A.12.07
Wire Type: UL 1007, UL 1569, CSA TR-64Nominal Outside Dia.: 0.070"
Spool Length: 100 ft.Temp. Range: -4 Degrees to 221 Degrees F
Stranded / Solid: StrandedWire Size: 20 AWG
Insulation Material: PVCWire Color: Blue
Voltage: 300Item: Hookup Wire
Standards: UL/CSA, RoHSCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 20 AWG, Spool Length 100 ft., Wire Type UL 1007, UL 1569, CSA TR-64, Wire Color Blue, Nominal Outside Dia. 0.070 In., Voltage 300, Insulation Material PVC, Stranded / Solid Stranded, Temp. Range -4 Degrees to 221 Degrees F, Standards UL/CSA, RoHS

Reviews